Beli kennedy wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris)Deskripsi:Chrome Finish Sets Manufactured from high strength 'I' beam section chrome vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: ISO 6787-1982, ASME B.107.8M-1996, BS 6333-1995, DIN3117-1988, JIS B4604-1976.atribut:
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- KRISBOW Adjustable Wrench (Kunci Inggris)Deskripsi:Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.atribut:
- Type: Adjustable Wrench
- Material: Chrome Vanadium Steel
- RIDGID Adjustable Wrench (Kunci Inggris)Deskripsi:RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
- Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)Deskripsi:Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.atribut:
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- Kennedy Soft Grip Phosphate Finish Adjustable Wrench Set (Kunci Inggris)Deskripsi:Twin Pack Drop forged chrome vanadium steel with phosphate anti-corrosion finish. Hardened parallel opening jaws are ground and polished, laser etched with metric graduations for rapid repeatable reference setting. The wide grooved profile of the opening mechanism and coarsely knurled adjusting screw ensures smooth adjustment. Slim head profile allows easy access, the contoured jaws improve grip when used on damaged misshaped fasteners. The unique geomatic cushion grip improves user comfort, is resistant to oil and grease to provide a slip free grip. Securely bonded to the I-beam handle sub frame to prevent the ingress of oil and dirt. Conforms to: BS 6333: 1983, ANSI B107.8: 1977, DIN 3117, ASME B107.8: 1996. Set comprises of: 200mm Overall Length - Jaw Opening: 28.6mm 300mm Overall Length - Jaw Opening: 38.1mmatribut:
- Jaw Material: Steel
- Special Features: Corrosion-resistant Graduated Scale Serrated Jaw Slip-resistant
- Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)Deskripsi:Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.atribut:
- Maximum Jaw Capacity: 25mm
- Type: Adjustable Wrench
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- Overall Length: 150mm
- Part Number: KEN5010060K
- Sherlock Adjustable Wrench (Kunci Inggris)Deskripsi:SHERLOCK KUNCI INGGRIS- Tangguh dan presisi- Gear rapat dan tidak oblakBahan: Baja DF
- TEKIRO Adjustable Wrench Insulated (Kunci Inggris)Deskripsi:TEKIRO Kunci Inggris Insulasi. Merupakan kunci inggris dengan pelapis vde pada bagian handle. Digunakana untuk mengencangkan atau membuka baut dan mur pada benda kerja yang dialiri listrik atau komponen kelistrikan berat lainnya. Dengan material chrome vanadium dan pelapis vde yang tahan hingga 1000V, membuatnya aman untuk penggunaan yang lebih luas.Fungsi : Untuk membuka atau memasang baut dan mur pada komponen kelistrikanMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- STANLEY Adjustable Wrench (Kunci Inggris)Deskripsi:- ASME B107.100, ASME B107.8. - Adjustable jaw design allows tool to grip many fastener sizes. - Knurl adjusting mechanism for quick and precise adjustments. - Built-in tension spring stabilizes movable jaw. - Forged chrome vanadium steel is strong and durable. - Polished chrome head and chrome-plated body for anticorrosion protection. - Laser-etched SAE and mm jaw scale for easy size adjustment. - Lightweight handle design.
- JTC Cast Steel Swivel Bench Vise (Ragum)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- FACOM Screwdriver (Obeng)Deskripsi:Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
- IRWIN VISE-GRIP Adjustable Wrench Set (Kunci Inggris)Deskripsi:General purpose adjustable wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes.atribut:
- UNSPSC: 27111707
- Corrosion Resistant: Yes
- End Style: Hang Hole
- Finish: Chrome
- Grip Style: Cushion Grip
- Handle Color: Blue, Yellow
- Handle Type: Protouch Grip
- Insulated: No
- Jaw Material: Alloy Steel
- Material: Alloy Steel
- Measuring Scale: Yes
- Non-Sparking: No
- Opening Type: Adjustable
- Standards: ANSI
- American Tool Adjustable Wrench PRO Series (Kunci Inggris)Deskripsi:> Ergo handle> Comfortable hand fit> 60% thicker than regular wrench handle> Chrome vanadium steel hardened and tempered> Blister card packaging
- MAXPOWER Adjustable Wrench (Kunci Inggris)atribut:
- Material: Chrome
- TEKIRO Pipe Wrench (Kunci Pipa)Deskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
Daftar Harga kennedy wrench Terbaru October 2026
| Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris) | Rp409.900 |
| TEKIRO Adjustable Wrench EU Type (Kunci Inggris) | Rp57.900 |
| KRISBOW Adjustable Wrench (Kunci Inggris) | Rp74.900 |
| RIDGID Adjustable Wrench (Kunci Inggris) | Rp559.900 |
| Kennedy Adjustable Wrench (Kunci Inggris) | Rp489.900 |
| Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris) | Rp599.900 |
| Kennedy Soft Grip Phosphate Finish Adjustable Wrench Set (Kunci Inggris) | Rp609.900 |
| FACOM Adjustable Wrench (Kunci Inggris) | Rp519.900 |
| Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris) | Rp379.900 |
| Sherlock Adjustable Wrench (Kunci Inggris) | Rp67.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/cwP102205464-11.jpg)
/beP106846410-12.jpg)
/r2P103635974-8.jpg)
/72P102891254-7.jpg)
/ejP108157523-2.jpg)
/4dP102149157-12.jpg)
/4kP102149164-8.jpg)
/P101519821-1.jpg)
/krP102193747-4.jpg)
/eoP105168528-1.jpg)
/1wP103684068-2.jpg)
/a3P105523363-3.jpg)
/g3P103687579-1.jpg)
/7tP101531281-4.jpg)

/P102269442-1.jpg)
/pcP109680912-7.jpg)
/P102087312-1.jpg)
/P102053294-1.jpg)
/8oP101000312-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)